Learn More
Thermo Scientific™ Finntip™ Flex™ Pipette Tips

The Thermo Scientific™ Finntip™ Flex™ Pipette Tips reduce the amount of force needed to attach and eject tips, significantly lowering the risk of repetitive stress injury (RSI). Ensure a better seal with the pipetter module, for higher accuracy and precision.
Brand: Thermo Scientific™ 94060120
55.04 EUR valid until 2025-05-31
Use promo code "25076" to get your promotional price.
Description
Finntip™ Flex™ Pipette Tips are designed to fit Finnpipette™ F1, F2 and Novus pipettes. They enable you to pipette accurately and precisely, with low liquid retention. The compatibility between the tip and the pipette is indicated with color codes. These Flex™ tips have an ergonomic design that lower the risk of RSI and use less plastic.
Benefits
- Excellent for single and multichannel pipetting
- Available in six volume ranges: 0.2-10 μL, 1-200 μL, 5-300 μL, 100-1000 μL, 50-1200 μL and 10mL
- Sterile tips are supplied in vacuum sealed, sterilized, 10 x 96 rack and they are certified to be free from DNA, DNase, RNase and Endotoxins
- Save space with refills
Softer Tip
- The soft tip reduces the amount of force needed to attach and eject tips, significantly lowering the risk of repetitive stress injury (RSI)
- It also ensures a better seal with the pipetter module, ensuring higher accuracy and precision

Specifications
Finntip Flex 10, Non-Filtered, Non-sterile, Bulk | |
Non-filtered | |
Pink | |
1.1 in. | |
Bulk | |
Pink | |
FinnTip Flex |
10 μL | |
Non-sterile | |
Finntip Flex 10 | |
3.3cm | |
1000/Bag | |
Thermo Scientific Finnpipette | |
Certified Quality |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
24012C0 | Certificate of Compliance | 24/01/2024 | 94060120 |
23105B0 | Certificate of Compliance | 28/09/2023 | 94060120 |
22272A0 | Certificate of Compliance | 28/09/2023 | 94060120 |
22242A0 | Certificate of Compliance | 02/12/2022 | 94060120 |
21337C0 | Certificate of Compliance | 25/07/2022 | 94060120 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.