Learn More
Thermo Scientific™ Finntip™ Wide Orifice Pipette Tips

Eliminate cell fragmentation caused by mechanical shearing with these wide orifice pipette tips, ideal for pipetting macromolecules.
Brand: Thermo Scientific™ 9405120
91.20 EUR valid until 2025-05-31
Use promo code "25076" to get your promotional price.
Description
Eliminate cell fragmentation caused by mechanical shearing with Thermo Scientific™ Finntip™ Wide Orifice Pipette Tips, ideal for pipetting macromolecules.
- Two different models cover volume range of 10-1000 μL
- Wide orifice tip; inside diameter of orifice is 1.1mm/1.8mm
- Color code: White
- Length: 5.3cm/7.2cm

Specifications
Finntip 250 Wide, Non-Filtered, Non-sterile, Rack | |
Non-filtered | |
Finntip 250 Wide | |
5.3 cm | |
Wide Orifice | |
Thermo Scientific Finnpipette 250 | |
Certified Quality |
250 μL | |
Non-sterile | |
2 in. | |
Rack | |
White | |
FinnTip Wide Orifice |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.