missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Compact-Sized Metric Conversion Calculator

Performs multiple conversions and calculator functions

Brand:  Fisherbrand™ 1001

 View more versions of this product

Product Code. 11784406

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers

Includes: 1.5V alkaline battery and integrated protective cover
This item is not returnable. View return policy

Description

Description

Performs multiple conversions and calculator functions

Unit provides fast and accurate answers for 126 types of metric conversions. Simply enter a number, press an arrow, and read the exact metric or U.S. equivalent with decimal point in place.

  • Converts length, area, volume, weight, liquid, energy and temperature
  • Performs English (Imperial) conversions and has all routine calculator functions
  • With raised keys, large digits (0.5 in. [1.3 cm]) and a bright, 8-digit LCD for easy reading and operation
  • Credit-card size makes it perfect for carrying anywhere
  • Dimensions: 2.5 x 4.25 x 0.5 in. (L x W x H) (6.4 x 11.4 x 1.3 cm). Weight: 1 oz. (28 g)

Specifications

Specifications

Metric Conversion Calculator
Raised, large digit
0.5 in.
2.5 in.
4.25 in.
1 oz.
1.5V Alkaline Battery
1.5V Alkaline battery and integrated protective cover
LCD
2.5 x 4.25 in.
1.3cm
6.4 cm
11.4 cm
28.3g
Multiple conversions and calculator functions
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers