missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Compact-Sized Metric Conversion Calculator
Performs multiple conversions and calculator functions
28.48 €
Specifications
Product Type | Metric Conversion Calculator |
---|---|
Display Type | LCD |
Keypad | Raised, large digit |
Dimensions (L x W) | 2.5 x 4.25 in. |
Height (English) | 0.5 in. |
Includes: 1.5V alkaline battery and integrated protective cover
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
11784406
|
Fisherbrand™
1001 |
1.5V Alkaline battery and integrated protective cover | N/A | ||||||
Description
Performs multiple conversions and calculator functions
Unit provides fast and accurate answers for 126 types of metric conversions. Simply enter a number, press an arrow, and read the exact metric or U.S. equivalent with decimal point in place.
- Converts length, area, volume, weight, liquid, energy and temperature
- Performs English (Imperial) conversions and has all routine calculator functions
- With raised keys, large digits (0.5 in. [1.3 cm]) and a bright, 8-digit LCD for easy reading and operation
- Credit-card size makes it perfect for carrying anywhere
- Dimensions: 2.5 x 4.25 x 0.5 in. (L x W x H) (6.4 x 11.4 x 1.3 cm). Weight: 1 oz. (28 g)
Specifications
Metric Conversion Calculator | |
Raised, large digit | |
0.5 in. | |
6.4 cm | |
11.4 cm | |
Multiple conversions and calculator functions |
LCD | |
2.5 x 4.25 in. | |
2.5 in. | |
4.25 in. | |
1 oz. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title