missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Digital Key-Chain Wristband Counter

Lightweight and easy to use Digital Key-Chain Wristband Counter.

Brand:  Fisherbrand™ 90023-63

12.19 EUR valid until 2025-04-30
Use promo code "24119" to get your promotional price.


Product Code. 11872710

  • 24.20 € / Each
In Stock
to see stock.
Explore more special offers
Add to basket

Description

Description

Easy-to-read LCD counts to 99,999 and comes with a two-year constant-use battery. Reduces miscounting problems associated with mechanical counting equipment.
  • ABS plastic, O-ring sealed case is water and shock resistant
  • Equipped with button click for count confirmation
  • Offers recessed 'no accident' reset
  • Diameter x H: 1.88 x 0.5 in. (47 x 13 mm)
Specifications

Specifications

Digital Counter
99,999
1 Ea.
4.7 cm
1.27 cm
2 Years constant use battery
LCD
ABS Plastic
1.8 in.
0.5 in.
Ease-of-use and fail-safe counting
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Digital Key-Chain Wristband Counter > Digital Key-Chain Wristband Counter

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.