missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Isotemp™ Heated Bath Circulators: Model 5150 H11

Reliable, high-wattage heaters that deliver rapid fluid heat up and ensure fluid compatibility for your application.

Brand:  Fisherbrand™ 211212100

1357.52 EUR valid until 2024-12-31
Use promo code "21658" to get your promotional price.


 View more versions of this product

Product Code. 11366671

  • 1690.00 € / Each
Estimated Shipment: 25-04-2025
to see stock.
Explore more special offers
Add to basket

Includes: Includes external circulation plumbing fittings
This item is not returnable. View return policy

Description

Description

Standard high temperature cutout (HTC) circuitry is user-selectable to ensure application temperatures do not exceed set point parameters

  • High temperature and low level cut-outs
  • Compact footprint maximizes bench space
  • Includes external circulation plumbing with 8-mm and 12-mm fittings and supply and return clamps
  • Work area cover included on all heated baths
  • High quality stainless steel baths
  • All bath drains are located on the front of the unit with an integrated valve
TRUSTED_SUSTAINABILITY
Specifications

Specifications

7 to 11 L
Force
Isotemp™ Heated Bath Circulator
5150 H11
15.6 x 11.9 x 14.2 in. (39.6 x 30.2 x 36.3 cm)
39.6 cm
30.2 cm
36.3 cm
11.3 kg
230 V
17
10°C to 150°C
External circulation plumbing fitting
±0.05°C
15.6 in.
11.9 in.
14.2 in.
24.9 lb.
230 V 50 Hz
50 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.