missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Isotemp™ Heated Bath Circulators: Model 5150 H11
Reliable, high-wattage heaters that deliver rapid fluid heat up and ensure fluid compatibility for your application.
1640.00 €
Specifications
Capacity (Metric) | 7 to 11 L |
---|---|
Flow Rate | 17 |
Pump Type | Force |
Temperature Range | 10°C to 150°C |
Type | Isotemp™ Heated Bath Circulator |
Includes: Includes external circulation plumbing fittings
Description
Standard high temperature cutout (HTC) circuitry is user-selectable to ensure application temperatures do not exceed set point parameters
- High temperature and low level cut-outs
- Compact footprint maximizes bench space
- Includes external circulation plumbing with 8-mm and 12-mm fittings and supply and return clamps
- Work area cover included on all heated baths
- High quality stainless steel baths
- All bath drains are located on the front of the unit with an integrated valve
Specifications
7 to 11 L | |
Force | |
Isotemp™ Heated Bath Circulator | |
5150 H11 |
17 | |
10°C to 150°C | |
External circulation plumbing fitting |