Learn More
Fisherbrand™ Isotemp™ Heated Bath Circulators: Model 5150 H7
Reliable, high-wattage heaters that deliver rapid fluid heat up and ensure fluid compatibility for your application.
Brand: Fisherbrand™ 211211100
1512.03 EUR valid until 2025-04-30
Use promo code "24119" to get your promotional price.
Includes: Includes external circulation plumbing fittings
Description
Standard high temperature cutout (HTC) circuitry is user-selectable to ensure application temperatures do not exceed set point parameters
- High temperature and low level cut-outs
- Compact footprint maximizes bench space
- Includes external circulation plumbing with 8-mm and 12-mm fittings and supply and return clamps
- Work area cover included on all heated baths
- High quality stainless steel baths
- All bath drains are located on the front of the unit with an integrated valve

Specifications
4 to 7 L | |
Force | |
Isotemp™ Heated Bath Circulator | |
310 mbar | |
10°C to 150°C | |
39.6 cm | |
36.3 cm | |
230 V |
17 | |
10°C to 150°C | |
External circulation plumbing fitting | |
5150 H7 | |
15.6 in. | |
14.3 in. | |
230 V 50 Hz | |
50 Hz |
Product Suggestions
Customers who viewed this item also viewed
Your input is important to us. Please complete this form to provide feedback related to the content on this product.