Learn More
Fisherbrand™ Model 50 Sonic Dismembrator
Economical, small volume cell disruptor.
2490.00 €
Specifications
Hertz | 20 kHz (Ultrasonic Frequency) |
---|---|
Wattage | 50 W |
Height (English) | 5 in. |
Height (Metric) | 12.7 cm |
Length (English) | 7 in. |
Product Code | Brand | Includes | Electrical Requirements | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Electrical Requirements | Price | Quantity & Availability | |||||
12961151
|
Fisherbrand™
FB50EUK-220 |
Generator, converter,1/8 in. dia. probe, power cable, wrench set. Note: Stand and Clamp shown in picture not included | 220/230 V, 50/60 Hz |
2490.00 €
Each |
Estimated Shipment: 01-07-2025
Log in to see stock. |
|||||
Description
The Fisher Scientific™ Model 50 Sonic Dismembrator is compact, portable and extremely simple to operate. Weighing less than 4 lb., this model is the smallest unit on the market and is highly effective for cell disruption, sample preparation and many other small volume applications.
- Processes 0.2 to 50mL
- 50 watts
- Continuous or Remote operation (footswitch optional)
- Available accessories include: 3 Probe sizes for individual samples
- Lightweight converter for handheld operation
- Basic small volume applications
- Models FB50110 and FB50220 include 1/8 in. probe for processing 0.5-15ml volumes
Order Info
Stand not included.
Warranty
Two years
Specifications
20 kHz (Ultrasonic Frequency) | |
5 in. | |
7 in. | |
8 in. | |
Ideal for basic cell disruption |
50 W | |
12.7 cm | |
17.78 cm | |
20.32 cm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.