missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Precision Specific Gravity 325 - 368mm Long Hydrometers
Requires 275mL liquid volume for submersion.
24.25 € - 42.90 €
Specifications
Increments | 0.0005 |
---|---|
For Use With (Equipment) | 350mL Borosilicate Glass cylinder |
Product Code | Brand | Certifications/Compliance | Length (Metric) | Specific Gravity Range | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Certifications/Compliance | Length (Metric) | Specific Gravity Range | Price | Quantity & Availability | ||||
11752263
|
Fisherbrand™
11555C |
NIST, ASTM E100, ASTM E126 | 330 mm | 0.760 to 0.830 |
26.30 €
Each |
Estimated Shipment: 03-06-2025
Log in to see stock. |
||||
11772263
|
Fisherbrand™
11555E |
NIST, ASTM E100, ASTM E126 | 340 mm | 0.880 to 0.950 |
26.65 €
Each |
Estimated Shipment: 09-07-2025
Log in to see stock. |
||||
11782263
|
Fisherbrand™
11555F |
NIST, ASTM E100, ASTM E126 | 325 mm | 0.940 to 1.010 |
25.65 €
Each |
Estimated Shipment: 06-06-2025
Log in to see stock. |
||||
11762263
|
Fisherbrand™
11555D |
NIST, ASTM E100, ASTM E126 | 345 mm | 0.820 to 0.890 |
25.20 €
Each |
Estimated Shipment: 16-07-2025
Log in to see stock. |
||||
11702273
|
Fisherbrand™
11555H |
NIST, ASTM E100, ASTM E126 | 330 mm | 1.060 to 1.130 |
26.25 €
Each |
Estimated Shipment: 17-07-2025
Log in to see stock. |
||||
11792273
|
Fisherbrand™
11555L |
NIST, ASTM E100, ASTM E126 | 340 mm | 1.240 to 1.310 |
42.90 €
Each |
Estimated Shipment: 10-06-2025
Log in to see stock. |
||||
11722283
|
Fisherbrand™
11555P |
NIST, ASTM E100, ASTM E126 | 345 mm | 1.420 to 1.490 |
24.25 €
Each |
Estimated Shipment: 11-06-2025
Log in to see stock. |
||||
11712283
|
Fisherbrand™
11555N |
NIST, ASTM E100, ASTM E126 | 345 mm | 1.360 to 1.430 |
26.30 €
Each |
Estimated Shipment: 03-06-2025
Log in to see stock. |
||||
11792263
|
Fisherbrand™
11555G |
NIST, ASTM E100, ASTM E126 | 340 mm | 1.000 to 1.070 |
25.60 €
Each |
Estimated Shipment: 13-08-2025
Log in to see stock. |
||||
Beschreibung
Requires 275mL liquid volume for submersion.
- Use Cylinder 08-530K, available separately
- Permanently marked with individual serial numbers
- Accuracy meets or exceeds ASTM E 100 specifications
- Calibrated according to ASTM E 126 specifications
- With divisions of 0.001
- Use Cylinder 08-530E, available separately
Bestellinformation
A certificate of calibration is available; simply add the letter C to the end of the catalog number when ordering.
Zertifizierungen
A certificate is provided to indicate traceability to standards provided by NIST™.
Spezifikation
0.0005 | |
350mL Borosilicate Glass cylinder |
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Fisherbrand™ Precision Specific Gravity 325 - 368mm Long Hydrometers