missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Precision Specific Gravity 325 - 368mm Long Hydrometers

Requires 275mL liquid volume for submersion.

Brand:  Fisherbrand™ 11555N

 View more versions of this product

Product Code. 11712283

  • 26.30 € / Each
Estimated Shipment: 27-06-2025
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Requires 275mL liquid volume for submersion.

  • Use Cylinder 08-530K, available separately
  • Permanently marked with individual serial numbers
  • Accuracy meets or exceeds ASTM E 100 specifications
  • Calibrated according to ASTM E 126 specifications
  • With divisions of 0.001
  • Use Cylinder 08-530E, available separately

Order Info

A certificate of calibration is available; simply add the letter C to the end of the catalog number when ordering.

Certifications

A certificate is provided to indicate traceability to standards provided by NIST™.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

0.0005
345 mm
Soda Lime Glass
1.360 to 1.430
NIST, ASTM E100, ASTM E126
350mL Borosilicate Glass cylinder
Specific Gravity Measurement
275 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Precision Specific Gravity 325 - 368mm Long Hydrometers > Range: 1.360 to 1.430; Without 3-pt certification

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.