missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Probes, General purpose
Probes for use with Fisherbrand Traceable Thermometer.
64.95 € - 107.00 €
Specifications
Material | Stainless Steel |
---|---|
Max. Temperature (Metric) | 150°C |
For Use With (Equipment) | Digital Thermometer |
Product Code | Brand | Length (English) | Length (English) Cable | Length (Metric) | Length (Metric) Cable | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (English) | Length (English) Cable | Length (Metric) | Length (Metric) Cable | Price | Quantity & Availability | ||
11789695
|
Fisherbrand™
4001 |
8.5 in. | 5 ft. | 216 mm | 1500 mm | N/A | |||
11719705
|
Fisherbrand™
4021 |
5.51 in. | 59.8 in. | 140 mm | 1370 mm | N/A | |||
Description
- Replacement probes
- Made from stainless-steel
- Replacement probes
- Made from stainless-steel
Specifications
Stainless Steel | |
150°C | |
Digital Thermometer |