Learn More
Fisherbrand™ Traceable™ Conductivity Meter Pen
Easy-to-use, waterproof conductivity meter designed for routine analysis and quality control. Simply turn on, insert, and simultaneously read result and temperature.
Brand: Fisherbrand™ 93676-80
118.81 EUR valid until 2025-07-13
Use promo code "24135" to get your promotional price.
Description
Easy-to-use, waterproof conductivity meter designed for routine analysis and quality control. Simply turn on, insert, and simultaneously read result and temperature.
- Waterproof ABS plastic housing
- Easy-to-read 0.5 in. LCD digits
- Dual display shows reading and temperature
- HOLD button freezes reading on display
- Arrow keys allow fast setting to calibration standards
- Saves calibration data even when unit is off
- Instant-response probe and solid-state thermistor provide precise readings
- Temperature compensation permits readings to be automatically referenced to the international standard of 25°C; user may set programmable temperature coefficient
- Dimensions: 6.5 x 1.4 x 1.25 in. (16.5 x 3.56 x 3.18cm)
- Weight: 2.25 oz. (63.8g)
Certifications
Individually serial-numbered Traceable™ Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.
Compliance
Fulfill requirements for CAP, ASTM, NCCLS, CLSI, ACS, CLIA, AOAC, EPA, APHA, AWWA, WEF, USGS, USP, ISO, and Federal/State regulations.
Specifications
Battery | |
Conductivity | |
5 | |
20°C and 25°C | |
0.1°C | |
LCD | |
None | |
3 Years | |
Conductivity | |
16.5 cm | |
3.56 cm | |
16.5 cm |
±1% FS + 1 digit | |
0.1, 1.0, 10cm-1 | |
0 to 1999 μS | |
0°C to 50°C | |
±0.5°C | |
ISO 17025, NIST | |
2.25 oz. | |
ABS | |
Conductivity Pen | |
1.4 in. | |
6.5 in. |
Product Suggestions
Customers who viewed this item also viewed.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.