missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Digital Barometer

Perfect unit for plants and labs to monitor barometric pressure, temperature, relative humidity, barometric pressure trend and time-of-day. Fisherbrand Traceable Digital Barometer is ideal for use in environments where there is a need to monitor conditions of environmental air parameters.

Brand:  Fisherbrand™ 90010-21

Product Code. 15557603

  • 264.00 € / Each

Please to purchase this item. Need a web account? Register with us today!

Edge
Explore more special offers

Includes: Wall mount, flip open stand and batteries

Description

Description

Perfect unit for plants and labs to monitor barometric pressure, temperature, relative humidity, barometric pressure trend and time-of-day. Fisherbrand Traceable Digital Barometer is ideal for use in environments where there is a need to monitor conditions of environmental air parameters.

  • A four-line LCD continuously and simultaneously shows barometric pressure, temperature, relative humidity, barometric pressure trend and time
  • Altitude adjustment: -100 to 2500 meters
  • MIN/MAX readings for barometric pressure, temperature and relative humidity are stored every hour for the last 24 hours and are available for recall at the touch of a button
  • Barometric pressure trend shows bar-chart format of the current and past 1/3/6/12 and 24 hour readings
  • Computer output allows unit to be connected to a computer using the accessory Computer Data Acquisition System Software (sold separately, part number 14-650-120) to permanently capture the readings
Specifications
  • Barometric Pressure Range: 500 to 1030mbar
  • Barometric Pressure Resolution: 1mbar
  • Barometric Pressure Accuracy: ±4mbar
  • Temperature Range: 0° to 55°C (32° to 131°F)
  • Temperature Resolution: 0.1°
  • Temperature Accuracy: ±0.4°C
  • Relative Humidity Range: 5 to 95%
  • Relative Humidity Resolution: 1% RH
  • Relative Humidity Accuracy: ±3% RH between 5 to 75%, otherwise ±5% RH
  • Dimensions: 10 x 7.6 x 2.5cm (4 x 3 x 1 in.)
  • Weight: 198g (7 oz.)

Certifications

An individually-numbered NIST Traceable™ Certificate is provided which assures accuracy from an ISO/IEC 17025 calibration laboratory accredited by A2LA.

Specifications

Specifications

±4 mbar
0.01
0°C to 55°C
1mbar
±0.4°C
100 to 2500 m
Individually-numbered NIST Traceable™ Certificate assures accuracy from an ISO/IEC 17025:2005 calibration laboratory accredited by A2LA.
198 g
0 to 95%
0.1°C
500 to 1030mbar (14.77 to 30.41 in Hg)
32°F to 131°F
±3% RH between 5 to 75%, otherwise ±5% RH
Traceable Certificate, wall mount, flip open stand and batteries
Digital Barometer
7 oz.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers