missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Flashing LED Big-Digit Dual Channel Timer

Times two different activities simultaneously

Brand:  Fisherbrand™ 90009-71

56.78 EUR valid until 2025-04-30
Use promo code "24138" to get your promotional price.


Product Code. 11749795

  • 72.38 € / Each
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Includes: Battery, magnetic back, flip-open stand/clip, opening for lanyard, Traceable™ Certificate.

Description

Description

Times two different activities simultaneously. Fisher Scientific™ Traceable™ Flashing LED Big-Digit Dual Channel Timer has a large, 0.63 in.-high LCD digits that can be seen from 20 feet away.

  • Time each channel counts separately: 99 hr. 59 min. 59 sec. down to 1 sec.
  • Each channel has a distinct alarm and visual indicator when zero is reached
  • Green light flashes during countdown; red after zero is reached and alarm is sounding
  • Audible alarms have three settings: high, low and muted (silent)
  • Alarm may be turned off or silences automatically after 1 min.
  • For repetitive timing, microcomputer chip memory permits two countdown times
  • For normal timing, memory recalls last countdown time set
  • Magnetic back, flip-open easel and opening for lanyard for easy placement of timer
  • Accuracy: 0.01%
  • Resolution: 1 sec.
  • Compliance

    Traceable to standards provided by NIST™ (National Institute of Standards and Technology); individually serial-numbered Traceable™ Certificate ISO 17025 calibration laboratory accredited by A2LA

    Specifications

    Specifications

    Handheld/Benchtop Timer
    Audible/Visible
    1 sec.
    3.5 x 0.63 x 3 in. (8.9 x 1.6 x 7.6 cm)
    8.9 cm
    1.6 cm
    0.62 in.
    1.57 cm
    85 g
    ISO 17025, A2LA, NIST
    99 hr. 59 min. 59 sec.
    0.0001
    LED
    3.5 in.
    0.63 in.
    3 in.
    7.6 cm
    3 oz.
    Battery, magnetic back, flip-open stand/clip, opening for lanyard, Traceable™ Certificate.
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Certificates
    Special Offers

    Special Offers

    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title
    Fisherbrand™ Traceable™ Flashing LED Big-Digit Dual Channel Timer > 0.63 in. digits; 99 hr. 50 min. 59 sec; Resolution: 1 sec.; Size: 3.5 x 3 x 0.63 in

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.