missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Benchtop Timer: 100-Minute

One timing channel and single-line display

Brand:  Fisherbrand™ 90013-28

32.44 EUR valid until 2025-04-30
Use promo code "24138" to get your promotional price.


Product Code. 11799795

  • 40.37 € / Each
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Includes: Easel stand, clip, and magnetic back; 2-year AAA battery

Description

Description

Includes one timing channel and a single-line display. Fisher Scientific™ Traceable™ Benchtop Timer: 100-Minute is complete with an LCD screen that is readable from 20 feet.

  • Memory recall
  • Timer range: 99 minutes, 59 seconds
  • Resolution: 1 sec.
  • Accuracy: 0.01%
  • Display: 0.75 in.H LCD, readable from 20 ft.
  • Alarm: 30 seconds, silenced automatically or manually
  • Dimensions: 1.3L x 6.4W x 6.4cmH (0.5 x 2.5 x 2.5 in.H)

Certifications

A certificate is provided to indicate instrument traceability to standards provided by the National Institute of Standards and Technology (NIST). Calibrated by an ISO 17025 calibration laboratory accredited by A2LA™.

Specifications

Specifications

Handheld/Benchtop Timer
Audible
1 sec.
0.5 x 2.5 x 2.5 in. (1.27 x 6.35 x 6.35 cm)
1.27 cm
6.35 cm
0.75 in.
1.91 cm
0.06 kg
For repetitive tests
99 min. 59 sec.
0.0001
Digital
0.5 in.
2.5 in.
2.5 in.
6.35 cm
0.13 lb.
Easel stand, clip, and magnetic back; 2-year AAA battery
NIST
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Traceable™ Benchtop Timer: 100-Minute > Timer range: 99 minutes, 59 seconds; Memory reset; 2 oz. (57g)

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.