Learn More
Fisherbrand™ Traceable™ Infrared Thermometer Gun
Takes instant, less-than-a-second, temperature readings of any surface
450.00 € - 455.52 €
Specifications
Certifications/Compliance | ISO 17025, A2LA, NIST |
---|---|
For Use With (Application) | Food preparation, pharmaceuticals, field use, electronics and safety inspection |
Includes | 9V Battery |
Resolution | 0.1 to 200, 1 over 200°C |
Weight (English) | 10 oz. |
Product Code | Brand | Emissivity | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Emissivity | Price | Quantity & Availability | ||||||
11779785
|
Fisherbrand™
93677-75 |
0.95 Fixed |
455.52 €
Each |
In Stock
Log in to see stock. |
||||||
11789785
|
Fisherbrand™
90012-57 |
0.1 to 1 in 0.01 step |
450.00 €
Each |
Estimated Shipment: 22-05-2025
Log in to see stock. |
||||||
Description
Unique design permits one-handed point and shoot readings. Fisher Scientific™ Traceable™ Infrared Thermometer Gun takes instant, less-than-a-second, temperature readings of any surface.
- Laser-sighting beam permits aiming precisely at target surface
- Field of view is 50:1 (example: reads a spot the size of 6 inches from 25 feet away)
- Includes backlighting, data hold (freezes display reading), laser, low-battery indicator, and °C/°F buttons
- 15-077-970 also features min/max memory, average readings, and high/low alarms
- Range is -50° to +1000°C/-58° to +1832°F
- Resolution is 0.1° to 200°, 1° over 200°; accuracy, ±1.5% + 2°C
Order Info
- Dimensions: 9 x 4 x 2.25 in. (22.9 x 10.2 x 5.7cm)
- Weight: 10 oz.
Certifications
Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™; indicates traceability to standards provided by NIST™.
Specifications
ISO 17025, A2LA, NIST | |
9V Battery | |
10 oz. | |
Infrared Thermometer | |
1000°C | |
-50°C | |
Yes | |
±1.5% | |
10 cm |
Food preparation, pharmaceuticals, field use, electronics and safety inspection | |
0.1 to 200, 1 over 200°C | |
0.283 kg | |
1832°F | |
-58°F | |
-50°C to +1000°C | |
9V Alkaline | |
Digital |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.