Learn More
Fisherbrand™ Traceable™ Thermometer with Time/Date, Max/Min Memory
Shows exact time and date when minimum and maximum temperature occurred
79.55 € - 89.15 €
Specifications
Certifications/Compliance | ISO 17025, A2LA, NIST |
---|---|
For Use With (Application) | Monitoring solutions, refrigerators, room temperature, and incubators. |
Height (English) | 1 in. |
Height (Metric) | 2.5 cm |
Includes | Flip open stand for benchtop use, wall mounting slot, Velcro™ to attach to any surface, AAA Alkaline battery, high impact ABS Plastic case |
Product Code | Brand | Length (English) Probe | Probe Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (English) Probe | Probe Type | Price | Quantity & Availability | |||||
11775843
|
Fisherbrand™
90011-36 |
1.5 in. | Submersible |
89.15 €
Each |
In Stock
Log in to see stock. ![]() |
|||||
11755853
|
Fisherbrand™
93676-11 |
2.5 in. | Bottle Probe |
79.55 €
Each |
In Stock
Log in to see stock. |
|||||
Description
Shows exact time and date when minimum and maximum temperature occurred. Fisher Scientific™ Traceable™ Thermometers with Time/Date, Max/Min Memory are perfect for long-term recording and ideal for monitoring solutions, refrigerators, room temperature, and incubators.
- Displays current, minimum, and maximum temperatures
- Display shows min/max of ambient or probe temperature, time of day, and month/day
- Submersible probe; wire mounting bracket permits easy probe placement
- Stainless-steel sensor and 6 ft. (1.8m) cable perform accurately even when both are under water
- Sensor diameter: 0.18 in.; length: 1.5 in.
- Resolution is 0.5°; accuracy, ±1.5°C
- Dimensions: 3.5L x 3.5W x 1 in.H (8.9 x 8.9 x 2.5 cm)
- 15-077-976 comes with special bottle probe specifically for refrigerator/freezer applications
Order Info
Replacement battery is Cat. No. 02-440-3A
Certifications
Individually serial-numbered Traceable™ Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA; indicates traceability to standards provided by NIST.
Specifications
ISO 17025, A2LA, NIST | |
1 in. | |
Flip open stand for benchtop use, wall mounting slot, Velcro™ to attach to any surface, AAA Alkaline battery, high impact ABS Plastic case | |
89 mm | |
ABS Plastic | |
3.5 oz. | |
3.5 in. | |
3.5 in. | |
80°C | |
-40°C | |
-40°C to +80°C | |
±1.5°C | |
8.9 cm |
Monitoring solutions, refrigerators, room temperature, and incubators. | |
2.5 cm | |
72 in. | |
182.8 cm | |
0.5°C | |
90 g | |
Digital Thermometer | |
176°F | |
-40°F | |
-40°F to +176°F | |
Yes | |
Digital |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.