Learn More
Fisherbrand™ Traceable™ Thermometer with Time/Date, Max/Min Memory
Shows exact time and date when minimum and maximum temperature occurred
Brand: Fisherbrand™ 93676-11
75.57 EUR valid until 2025-04-30
Use promo code "24138" to get your promotional price.
Includes: Flip open stand for benchtop use, wall mounting slot, Velcro™ to attach to any surface, AAA Alkaline battery, high impact ABS Plastic case
Description
Shows exact time and date when minimum and maximum temperature occurred. Fisher Scientific™ Traceable™ Thermometers with Time/Date, Max/Min Memory are perfect for long-term recording and ideal for monitoring solutions, refrigerators, room temperature, and incubators.
- Displays current, minimum, and maximum temperatures
- Display shows min/max of ambient or probe temperature, time of day, and month/day
- Submersible probe; wire mounting bracket permits easy probe placement
- Stainless-steel sensor and 6 ft. (1.8m) cable perform accurately even when both are under water
- Sensor diameter: 0.18 in.; length: 1.5 in.
- Resolution is 0.5°; accuracy, ±1.5°C
- Dimensions: 3.5L x 3.5W x 1 in.H (8.9 x 8.9 x 2.5 cm)
- 15-077-976 comes with special bottle probe specifically for refrigerator/freezer applications
Order Info
Replacement battery is Cat. No. 02-440-3A
Certifications
Individually serial-numbered Traceable™ Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA; indicates traceability to standards provided by NIST.
Specifications
ISO 17025, A2LA, NIST | |
3.5 x 3.5 x 1 in. (8.8 x 8.9 x 2.5 cm) | |
1 in. | |
Flip open stand for benchtop use, wall mounting slot, Velcro™ to attach to any surface, AAA Alkaline battery, high impact ABS Plastic case | |
2.5 in. | |
182.8 cm | |
ABS Plastic | |
Bottle Probe | |
3.5 oz. | |
3.5 in. | |
3.5 in. | |
80°C | |
-40°C | |
-40°C to +80°C | |
±1.5°C | |
8.9 cm |
1 in. | |
Monitoring solutions, refrigerators, room temperature, and incubators. | |
2.5 cm | |
72 in. | |
89 mm | |
6.35 cm | |
Traceable Thermometer with bottle probe for refrigerator/freezer applications | |
0.5°C | |
90 g | |
Digital Thermometer | |
176°F | |
-40°F | |
-40°F to +176°F | |
Yes | |
Digital |
Product Suggestions
Customers who viewed this item also viewed.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.