missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Mini Stirrers

Holds 1L. Fisherbrand™ Mini Stirrers have a stirring range of 350 to 2000rpm.

Brand:  Fisherbrand™ 99960-90

 View more versions of this product

Product Code. 11527503

  • 168.00 € / Each
In Stock
to see stock.
Explore more special offers
Add to basket

Includes: Line adapter, stir bar and instructions

Description

Description

Choice of seven whimsical top plate designs.

  • Stirring range: 350 to 2000rpm
  • Stirring capacity: 1L
  • Maximum vessel diameter: 8.5 cm
  • Power-on LED
  • Clear, chemically resistant nylon top surface
  • Tough, stable plastic base

Order Info

Overall dimensions: 5.625L x 5.625W x 2.375 in. H (14.3 x 14.3 x 6.6cm); for 120-230V

Services

Three years

Specifications

Specifications

350 to 2000 rpm
Nylon
120/220 V
5.625 x 5.625 x 2.375 in. (14.3 x 14.3 x 6.6 cm)
6.6 cm
14.3 cm
14.3 cm
Plastic
1
1 L
8.5 cm
2.375 in.
5.625 in.
5.625 in.
120-230V 50/60 Hz
Periodic Table
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.