missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Mini Stirrers
Holds 1L. Fisherbrand™ Mini Stirrers have a stirring range of 350 to 2000rpm.
Brand: Fisherbrand™ 99960-86
Includes: Line adapter, stir bar and instructions
Description
Choice of seven whimsical top plate designs.
- Stirring range: 350 to 2000rpm
- Stirring capacity: 1L
- Maximum vessel diameter: 8.5 cm
- Power-on LED
- Clear, chemically resistant nylon top surface
- Tough, stable plastic base
Order Info
Overall dimensions: 5.625L x 5.625W x 2.375 in. H (14.3 x 14.3 x 6.6cm); for 120-230V
Services
Three years
Specifications
350 to 2000 rpm | |
Nylon | |
120/220 V | |
5.625 x 5.625 x 2.375 in. (14.3 x 14.3 x 6.6 cm) | |
6.6 cm | |
14.3 cm | |
14.3 cm | |
Plastic |
1 | |
1 L | |
8.5 cm | |
2.375 in. | |
5.625 in. | |
5.625 in. | |
120-230V 50/60 Hz | |
Bacteria |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction