Learn More
Fisherbrand™ Water-Resistant, Shock-Resistant Stopwatch
NIST traceability assures quality and accuracy. Fisherbrand Water-Resistant, Shock-Resistant Stopwatch is a general-purpose, quartz LCD digital stopwatch with O-ring-sealed ABS plastic case and is ideal for rough use.
Brand: Fisherbrand™ 90010-39
28.08 EUR valid until 2025-04-30
Use promo code "24138" to get your promotional price.
Includes:
- Instructions
- Battery
- Lanyard
Description
- Times to 24 hours with a resolution of 0.01 of a second
- Features single-action, time-out, cumulative split and continuous timing
- Displays time-of-day in date and the day of the week
Certifications
Individually serial-numbered Traceable™ Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.
Specifications
Water and Shock-resistant Stopwatch | |
Audible | |
0.01 sec. | |
ABS Plastic | |
2.12 in. | |
2.37 in. | |
0.5 in. | |
1 oz. | |
2 Year battery, lanyard and instructions | |
ISO 17025, A2LA, NIST |
24 hr. | |
0.0001 | |
LCD | |
2.12 x 2.37 x 0.5 in. (5.4 x 6 x 1.27 cm) | |
5.4 cm | |
6 cm | |
1.27 cm | |
0.028 kg | |
Ideal for lab or plant use |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.