missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 20mL Borosilicate Glass Scintillation Vials with White Urea Caps
297.64 EUR valid until 2025-04-30
Use promo code "24138" to get your promotional price.
Description
Fit all common counters
- Potassium-free glass provides consistently low activity counts and excellent light transmission
- Caps fit GPI 22-400 thread finish and are suitable for marking
Order Info
O.D. x H (with cap): 1.125 x 2.375 in. (28 x 61mm). Vials with caps attached are shrink-wrapped in five trays of 100 per case. When caps are separate, vials are shrink-wrapped in five trays of 100 per case, and caps are packed in five polybags of 100 caps each.

Specifications
Foil/Cork | |
White | |
Borosilicate Glass | |
2.37 in. | |
0.67 oz. | |
Urea | |
61 mm | |
22-400 |
1.12 in. | |
28 mm | |
20 mL | |
Shrink-wrapped Tray | |
20 mL | |
Attached Screw Cap | |
Scintillation Vial | |
Yes |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction