missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ All-Metal Quick-Disconnects

Inline hose connector with automatic shutoff on disconnect to prevent leakage

66.95 € - 107.00 €

Specifications

Material Metal
Maximum Pressure 250 psi
View More Specs

Products 3
Product Code Brand Diameter (English) Inner Diameter (Metric) Inner For Use With Product Type Price Quantity & Availability  
Product Code Brand Diameter (English) Inner Diameter (Metric) Inner For Use With Product Type Price Quantity & Availability  
10107641
View Documents
Bel-Art™
F19724-0204
0.25 in. 6.4 mm 6.4mm Quick Disconnect, Male Coupling
72.00 €
Each
Estimated Shipment: 20-03-2025
to see stock.
Add to basket
 
10279681
View Documents
Bel-Art™
F19723-0802
0.125 in. 3.2 mm 3.2mm Quick Disconnect, Female Coupling This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
10056381
View Documents
Bel-Art™
F19724-0804
0.25 in. 6.4 mm 6.4mm Quick Disconnect, Female Coupling
107.00 €
Each
Estimated Shipment: 20-03-2025
to see stock.
Add to basket
 
Description

Description

  • Chrome-plated brass hookups Compatible with most tubing
  • Operates at temperatures to 82°C (180°F), pressures to 250psi (1.7MPa) and vacuum to 30 in.Hg

Order Info

Order male and female connectors separately so tubing of the same or different size can be connected.

Specifications

Specifications

Metal
250 psi
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.