missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Aluminum Weighing Dishes
Aluminum dishes for weighing and dispensing
16.00 € - 409.00 €
Specifications
Bottom Shape | Flat |
---|---|
Material | Aluminum |
Type | Weighing Dish |
For Use With (Application) | For weighing and dispensing |
Product Code | Brand | Capacity (Metric) | Depth (Metric) | Diameter (Metric) Inner Base | Shape | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Depth (Metric) | Diameter (Metric) Inner Base | Shape | Price | Quantity & Availability | ||||||
11799408
|
Fisherbrand™
08732102 |
65 mL | 16 mm | 69 mm | Fluted Sides |
385.00 €
Pack of 1000 |
In Stock
Log in to see stock. ![]() |
||||||
11704069
|
Fisherbrand™
08732101 |
42 mL | 17 mm | 51 mm | Fluted Sides | N/A | N/A | N/A | |||||
10297593
|
Fisherbrand™
08732101 |
42 mL | 17 mm | 51 mm | Fluted Sides |
33.38 €
Pack of 144 |
In Stock
Log in to see stock. ![]() |
||||||
11789408
|
Fisherbrand™
08732100 |
20 mL | 13 mm | 44 mm | Fluted Sides |
291.00 €
Pack of 1000 |
In Stock
Log in to see stock. ![]() |
||||||
11709418
|
Fisherbrand™
08732103 |
70 mL | 17.3 mm | 68.2 mm | Fluted Sides |
409.00 €
Pack of 1000 |
In Stock
Log in to see stock. ![]() |
||||||
11518382
|
Fisherbrand™
08732104 |
150 mL | 20 mm | 96 mm | Flanged Sides |
16.00 €
Pack of 100 |
In Stock
Log in to see stock. ![]() |
||||||
Description
Choose Fisherbrand™ Aluminum Weight Dishes for weighing and dispensing.
With Fluted sides
- Also can serve as evaporating dishes or dust covers
- Lightweight, yet sturdy
- Convenient finger-grip handle can be etched prior to weighing for identification
- Lightweight dishes with flanged rims
- Slightly sloping sides facilitate stacking
- Especially useful for materials that cannot easily be cleaned from dish surface
Specifications
Flat | |
Aluminum | |
Weighing Dish | |
For weighing and dispensing |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Aluminum Weighing Dishes