missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ ASTM™ Specific Gravity 260mL Hydrometers for Liquids Heavier than Water
Accuracy meets or exceeds ASTM E 100 specifications.
360.00 € - 399.00 €
Specifications
Increments | 0.001 |
---|---|
Length (Metric) | 260 mm |
For Use With (Application) | Liquids heavier than Water |
Volume (Metric) | 260 mL |
Temperature of Standardization | 60°F |
Product Code | Brand | ASTM Number | Certifications/Compliance | Specific Gravity Range | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | ASTM Number | Certifications/Compliance | Specific Gravity Range | Price | Quantity & Availability | ||||
11797245
|
Fisherbrand™
116038AC |
125H | 3-point Certification, ASTM E126, Cited in ASTM E100-14 Table 1 | 1.00 to 1.05 ASTM 125H-62 |
399.00 €
Each |
Estimated Shipment: 13-08-2025
Log in to see stock. |
||||
11707255
|
Fisherbrand™
116038BC |
126H | 3-point Certification, ASTM E126, Cited in ASTM E100-14 Table 1 | 1.05 to 1.10 ASTM 126H-62 |
360.00 €
Each |
Estimated Shipment: 21-07-2025
Log in to see stock. |
||||
Description
- Temperature of standardization: 60°F
- Division: 0.001
- Length: 260mm
Compliance
Calibrated according to ASTM™ E 126 specifications.
Specifications
0.001 | |
Liquids heavier than Water | |
60°F |
260 mm | |
260 mL |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ ASTM™ Specific Gravity 260mL Hydrometers for Liquids Heavier than Water