Learn More
Fisherbrand™ Bags with Round-Wire Closure
Secure, contaminant-free, pliant container ensures dependable analysis results
Brand: Fisherbrand™ 14955178
Description
Secure, contaminant-free, pliant container ensures dependable analysis results
- Secure
- Contaminant-free
- Pliant
Specifications
27 oz. | |
Round Wire | |
Polyethylene | |
3 mil | |
12 in. | |
4.5 in. |
800 mL | |
Clear | |
Sterile | |
12 x 4.5 in. | |
30.5 cm | |
11.4 cm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.