missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel Art™ C-Shaped Lead Rings for Flasks
Fit neatly around flasks with sidearm tubing connections. C-Shaped Lead Rings for Flasks are available in four diameter and weight combinations.
Brand: Bel Art™ F18308-4000
54.67 EUR valid until 2025-04-30
Use promo code "24138" to get your promotional price.
This item is not returnable.
View return policy
Description
- No need to disconnect tubing
- Lead rings are covered with Vikem vinyl coating to protect glassware
- Rings are flexible enough to be pulled apart to accommodate wider vessels
Specifications
Ring Only | |
Not Autoclavable | |
Flasks (1 to 4 L) | |
Circular | |
Yes, When Empty | |
1000 to 4000mL FlasksmL | |
114 mm | |
2.8 in. | |
11.43 cm | |
2 lb. |
Lead Ring | |
Bright Green | |
Lead | |
None | |
Non-sterile | |
114 mm | |
19 mm | |
4.5 in. | |
7.11 cm | |
900 g |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Bel Art™ C-Shaped Lead Rings for Flasks > Fits flasks from 1000 to 4000mL; Inside Dia.: 71mm; Weight: 900g
Spot an opportunity for improvement?Share a Content Correction