missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel Art™ C-Shaped Lead Rings for Flasks
Fit neatly around flasks with sidearm tubing connections. C-Shaped Lead Rings for Flasks are available in four diameter and weight combinations.
40.64 € - 59.85 €
Specifications
Product Type | Lead Ring |
---|---|
Includes | Ring Only |
Autoclavable | Not Autoclavable |
Color | Bright Green |
Material | Lead |
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | For Use With (Equipment) | Weight (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | For Use With (Equipment) | Weight (Metric) | Price | Quantity & Availability | |||
10233553
|
Bel Art™
F18308-0500 |
4.31 cm | 7.62 cm | 125 to 500mL Flasks | 230 g |
40.64 €
Each |
Estimated Shipment: 15-05-2025
Log in to see stock. |
|||
11362744
|
Bel Art™
F18308-2000 |
5.58 cm | 10.16 cm | 500 to 2000mL FlasksmL | 680 g |
52.84 €
Each |
Estimated Shipment: 23-07-2025
Log in to see stock. |
|||
11372744
|
Bel Art™
F18308-4000 |
7.11 cm | 11.43 cm | 1000 to 4000mL FlasksmL | 900 g |
59.85 €
Each |
Estimated Shipment: 26-08-2025
Log in to see stock. |
|||
11342234
|
Bel Art™
F18308-1000 |
5.1 cm | 8.89 cm | 250 to 1000mL FlasksmL | 450 g |
46.09 €
Each |
Estimated Shipment: 07-05-2025
Log in to see stock. |
|||
Description
- No need to disconnect tubing
- Lead rings are covered with Vikem vinyl coating to protect glassware
- Rings are flexible enough to be pulled apart to accommodate wider vessels
Specifications
Lead Ring | |
Not Autoclavable | |
Lead | |
None | |
Non-sterile |
Ring Only | |
Bright Green | |
Circular | |
Yes, When Empty |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Bel Art™ C-Shaped Lead Rings for Flasks