missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Certified Cleaned Amber Boston Round Bottles
Ideal storage for solvents, chemicals and samples. Fisherbrand™ Certified Cleaned Amber Boston Round Bottles are manufactured from amber colored soda glass.
42.00 € - 98.20 €
Specifications
Cleaning Procedure | EPA guidelines |
---|---|
Color | Amber |
Material | Glass |
Closure Color | White |
Certifications/Compliance | Certificate of analysis |
Product Code | Brand | Capacity (Metric) | dimClosureSize | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | dimClosureSize | Price | Quantity & Availability | ||||
11774299
|
Fisherbrand™
02911928 |
250 mL |
42.00 €
Pack of 12 |
Estimated Shipment: 25-10-2024
Log in to see stock. |
|||||
13117474
|
Fisherbrand™
02911833 |
1000 mL |
98.20 €
Pack of 12 |
Estimated Shipment: 29-10-2024
Log in to see stock. |
|||||
Description
Ideal storage for solvents, chemicals and samples. Fisherbrand™ Certified Cleaned Amber Boston Round Bottles are manufactured from amber colored soda glass.
- Narrow mouth
- Cleaned per EPA guidelines for semi-volatiles, pesticides, PCBs and metals
- With white polypropylene cap with PTFE faced foamed polyethylene liner
Certifications
Certificate of Analysis is attached to each lot.
Specifications
EPA guidelines | |
Glass | |
Certificate of analysis | |
Boston Round Bottle | |
Polyethylene |
Amber | |
White | |
Round | |
Polyethylene | |
Screw Cap |