missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Cryogenic Vial Storage Boxes

Suitable for ultra-low temperature storage of both internally and externally threaded cryogenic vials
36.55 € - 512.72 €
Specifications
Color | White |
---|---|
Material | Polycarbonate |
Shape | Square |
Type | Cryo Storage Box |
For Use With (Application) | For ultra-low temperature storage of both internally and externally threaded cyrogenic vials |
Product Code | Brand | Holds | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Holds | Price | Quantity & Availability | ||||||
11788029
![]() |
Fisherbrand™
300462-0909 |
1.2 to 2 mL Threaded Cryo Vials |
40.75 €
Pack of 4 |
In Stock
Log in to see stock. |
||||||
12902431
![]() |
Fisherbrand™
300462-0909 |
1.2 to 2 mL Threaded Cryo Vials | N/A | |||||||
12912431
![]() |
Fisherbrand™
300463-0909 |
5 mL Cryo Vials | N/A | |||||||
11798029
![]() |
Fisherbrand™
300463-0909 |
5 mL Cryo Vials |
36.55 €
Pack of 4 |
Estimated Shipment: 07-11-2025
Log in to see stock. |
||||||
Description
Suitable for ultra-low temperature storage of both internally and externally threaded cryogenic vials
- 81-Place white polycarbonate storage boxes
- Use in mechanical freezers and liquid nitrogen Dewars
- Cover is printed with a 9 x 9 numbered grid for inventory purposes
- Stackable
- Autoclavable
Specifications
White | |
Square | |
For ultra-low temperature storage of both internally and externally threaded cyrogenic vials | |
5.25 in. | |
5.25 in. |
Polycarbonate | |
Cryo Storage Box | |
9 x 9 | |
13.3 cm | |
13.3 cm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Cryogenic Vial Storage Boxes