missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Disposable Pipette Basins

Disposable basins offer convenience, fast cleanup.

Brand:  Fisherbrand™ 13-681-509

 View more versions of this product

Product Code. 17815334

  • 34.00 € / Pack of 100
In Stock
to see stock.
Edge
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Fisherbrand™ Disposable Pipette Basins are packaged in easy-to-open bags to reduce contamination risks. They offer convenience and fast cleanup.

  • Easy-pour corners for quick disposal of excess sample solution

25mL Well Basins

  • Dimensions: 5.7L × 2.4W × 0.8 in.H (14.5 × 6.3 × 2.1cm)
  • 50mL Basins
  • Angled sides and V-shaped bottom permit easy withdrawal of sample solution
  • Nonsterile basin is constructed of clear PVC
  • Dimensions: 5.75L × 2.75W × 1 in.H (14.0 × 7 × 2.5cm)
100mL Basins
  • Versatile design allows ample clearance for all types of 4-, 8-, and 12-channel pipetters
  • Ideal for extended multichannel pipetting into microtiter plates, tubes, and deep-well blocks
  • Dimensions: 5.75L × 3.5W × 1.25 in.H (14.6 × 9 × 3.2cm)
Specifications

Specifications

Clear: No
5.7 x 2.4 x 0.8 in. (14.5 x 6.3 x 2.1cm)
Sterile
0.8 in.
5.7 in.
Bag
6.3 cm
25 mL
Polystyrene
Pipetting Reservoir
2.1 cm
14.5 cm
2.4 in.
Single-use
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Disposable Pipette Basins > Well Pipet; 25mL; 10/Bag

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.