missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Externally and Internally Threaded Cryogenic Storage Vials

Choice of externally threaded vials with HDPE closures for aseptic technique, or internally threaded vials featuring polypropylene closures with silicone gasket for tight seal

Brand:  Fisherbrand™ 377234

159.40 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 11321675

  • 541.00 € / Pack of 1000
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Alert:

Cryogenic vials are intended for placement only in the vapor phase of liquid nitrogen, and should not be used for storage in the liquid phase of liquid nitrogen. Immersion of the vials in the liquid phase could result in penetration of the liquefied gas into the vial, resulting in rapid vaporization of the liquid upon removal and possible violent explosion or leakage from the vial/closure perimeter.

To prevent cryogenic vials from exploding, never overfill liquid nitrogen storage units. Always examine vials before use to ensure no visible defects around the closure rims. Always use full faceshields, heavy safety gloves and laboratory protective apparel when removing vials from cryogenic storage. Always permit vials to warm slowly in a biological safety cabinet. Never reuse cryogenic vials.


Description

Description

Choice of externally threaded vials with HDPE closures for aseptic technique, or internally threaded vials featuring polypropylene closures with silicone gasket for tight seal

 

  • Sterile; not autoclavable
  • Noncytotoxic, nonpyrogenic
  • Large white writing area
  • Graduations in 0.5mL increments
  • Use with Fisherbrand Color Coders for easier sample identification

 

Externally threaded

  • Conical-style bottom
  • High density polyethylene
  • Self-standing
Internally threaded
  • With silicone gasket
  • Polypropylene
  • Conical- or round-style bottoms with a star-style foot

 

Vials are for research use only; not for in vitro diagnosis or parenterals.

Suitable for storage of biological materials in mechanical freezers or in the vapor phase of liquid nitrogen

TRUSTED_SUSTAINABILITY
Specifications

Specifications

0.49 in.
12.5 mm
No
2 mL
1.92 in.
100/Pk.
Internal
Polypropylene
Screw Cap
100 Pk., 10 Cs.
Cryogenic Vial
Yes
White
Polypropylene
Sterile
For storage of biological materials in mechanical freezers or in the vapor phase of liquid Nitrogen
10
Round
2 mL
Not Autoclavable
49 mm
Noncytotoxic, Nonpyrogenic
None
Mechanical Freezers or LN Dewars
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers