Learn More
Fisherbrand™ Gel-Loading Tips, 1-200μL

An ideal choice for accurately and easily loading wells in gel electrophoresis
Brand: Fisherbrand™ H-010-96RS-FIS
62.99 EUR valid until 2025-04-13
Use promo code "24122" to get your promotional price.
Description
Use in gel electrophoresis, to accurately and easily load wells.
- Round gel-loading tip
- Easily load gels 0.6mm
- Applications include Agarose DNA gels, 2-D and SDS PAGE, Capillary gels and Sequencing
- Certified by independent laboratory

Specifications
1 to 200 ÎĽL | |
Sterile | |
2.75 in. | |
DNase, RNase Free | |
0.58 mm | |
Gel Loading, Round | |
Pk of 960 |
Non-filtered | |
Natural | |
69 mm | |
For DNA sequencing or loading electrophoresis gels | |
Rack | |
HRS, 10 x 96 | |
Polypropylene |
Product Suggestions
Customers who viewed this item also viewed
Videos
-
Talking Points - Fisherbrand Elite Pipettors
Your input is important to us. Please complete this form to provide feedback related to the content on this product.