missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Maxi Pipet Tips

36.29 EUR valid until 2025-05-31
Use promo code "25977" to get your promotional price.
Description
For use with large volume pipets
- Designed for use when transferring large sample volume
- Advanced molding technology ensure tips are straight
- Alternative option to serological pipets
- Nonsterile; certified by independent laboratory to be RNase, DNase, DNA, and Pyrogen free

Specifications
1 to 10 mL | |
Non-sterile | |
Autoclavable | |
Bulk | |
Fisherbrand™ II, Thermo Scientific™ | |
Polypropylene |
Non-filtered | |
Clear | |
152 mm | |
Macro | |
Maxi |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Maxi Pipet Tips > Volume: 1-10mL; 150.2mm
Spot an opportunity for improvement?Share a Content Correction