missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Maxi Pipet Tips

For use with large volume pipets
39.60 € - 102.36 €
Specifications
Volume (Metric) | 1 to 10 mL |
---|---|
Sterility | Non-sterile |
Autoclavable | Autoclavable |
Format | Bulk |
Tip Style | Macro |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | ||||||
11947754
![]() |
Fisherbrand™
097-FIS |
161 mm |
58.15 €
Pack of 200 |
In Stock
Log in to see stock. ![]() |
||||||
11957754
![]() |
Fisherbrand™
094-FIS |
152 mm |
102.36 €
Pack of 100 |
In Stock
Log in to see stock. ![]() |
||||||
17838983
![]() |
Fisherbrand™
094-FIS |
152 mm | N/A | N/A | N/A | |||||
Description
For use with large volume pipets
- Designed for use when transferring large sample volume
- Advanced molding technology ensure tips are straight
- Alternative option to serological pipets
- Nonsterile; certified by independent laboratory to be RNase, DNase, DNA, and Pyrogen free
Specifications
1 to 10 mL | |
Autoclavable | |
Macro |
Non-sterile | |
Bulk | |
Polypropylene |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Maxi Pipet Tips