missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Autoclavable Waste Bags: Plain

Plain style (without print).

Brand:  Fisherbrand™ 018266

138.04 EUR valid until 2025-04-30
Use promo code "24138" to get your promotional price.


 View more versions of this product

Product Code. 16418115

  • 153.00 € / Pack of 200
Estimated Shipment: 06-06-2025
to see stock.
Explore more special offers
Add to basket

Description

Description

Plain style bags

  • Maximum temperature, 140°C (285°F); for use at 134°C (274°F)
  • 2mil thick
  • Supplied with autoclavable elastic steam-venting closures

Compliance

Graphics on printed styles conform to OSHA™ standard 29CFR1910.1030.

Specifications

Specifications

OSHA, 29 CFR1910.1030
12 to 14 gal.
30 x 24 in. (76 x 61 cm)
61 cm
24 in.
2 mil
140°C
Elastic
Clear
76 cm
Autoclavable
30 in.
Polypropylene
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Autoclavable Waste Bags: Plain > Clear; Plain; Size: 24 x 30 in.

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.