missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Autoclavable Waste Bags: Plain
Plain style (without print).
50.00 € - 323.00 €
Specifications
Certifications/Compliance | OSHA, 29 CFR1910.1030 |
---|---|
Closure Type | Elastic |
Autoclavable | Autoclavable |
Thickness | 2 mil |
Material | Polypropylene |
Product Code | Brand | Color | Dimensions (L x W) | Capacity (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Dimensions (L x W) | Capacity (English) | Price | Quantity & Availability | ||||
13489566
|
Fisherbrand™
01-826-1 |
Clear | 12 x 8 in. (30 x 20 cm) | 1 to 2 gal. |
54.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
18306543
|
Fisherbrand™
018262 |
Clear | 10 x 10 in. | 1 to 2 gal. |
68.00 €
Pack of 200 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
18326523
|
Fisherbrand™
018263 |
Clear | 12 x 10 in. (30 x 25 cm) | 1 to 2 gal. |
66.00 €
Pack of 200 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
18336523
|
Fisherbrand™
018264 |
Clear | 10 x 15 in. (25 x 38 cm) | 1 to 2 gal. |
81.00 €
Pack of 200 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
13499566
|
Fisherbrand™
01-826-5 |
Clear | 24 x 12 in. (61 x 30 cm) | 2 to 3 gal. |
123.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
16418115
|
Fisherbrand™
018266 |
Clear | 30 x 24 in. (76 x 61 cm) | 12 to 14 gal. |
153.00 €
Pack of 200 |
Estimated Shipment: 13-05-2025
Log in to see stock. |
||||
13419576
|
Fisherbrand™
018267 |
Clear | 36 x 24 in. (91 x 61 cm) | 13 to 16 gal. |
323.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
16424520
|
Fisherbrand™
01-830A |
Red | 12 x 8 in. (30 x 20 cm) | 1 to 2 gal. |
50.00 €
Pack of 200 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
18346503
|
Fisherbrand™
01830B |
Red | 19 x 14 in. (48 x 36 cm) | 3 to 4 gal. |
108.00 €
Pack of 200 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
18356503
|
Fisherbrand™
01830C |
Red | 23 x 19 in. (58 x 48 cm) | 7 to 10 gal. |
179.00 €
Pack of 200 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10132688
|
Fisherbrand™
01-830D |
Red | 35 x 25 in. (89 x 64 cm) | 13 to 16 gal. |
316.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
18598056
|
Fisherbrand™
01830E |
Red | 48 x 37 in. (122 x 94 cm) | 44 gal. |
304.00 €
Pack of 100 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
Plain style bags
- Maximum temperature, 140°C (285°F); for use at 134°C (274°F)
- 2mil thick
- Supplied with autoclavable elastic steam-venting closures
Compliance
Graphics on printed styles conform to OSHA™ standard 29CFR1910.1030.
Specifications
OSHA, 29 CFR1910.1030 | |
Autoclavable | |
Polypropylene |
Elastic | |
2 mil | |
140°C |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Autoclavable Waste Bags: Plain