missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Shaker Flasks

Reduce the risk of cross-contamination.

Brand:  Fisherbrand™ 304119-1000

74.96 EUR valid until 2025-12-31
Use promo code "24329" to get your promotional price.


 View more versions of this product

Product Code. 11715253

  • 78.90 € / Pack of 6
In Stock
to see stock.
Explore more special offers
Add to basket

Description

Description

Reduce the risk of cross-contamination.

  • Nonpyrogenic and noncytotoxic
  • Clear, durable polycarbonate with molded-in graduations
  • Polypropylene closure with 0.22μm PTFE pore
  • Individually packed for easy storage and handling
  • Plain bottom for use on benchtop or baffled bottom for shaker table use
  • Vented or non-vented screw closure NOT autoclavable
  • Autoclavable flask
  • Sterile

 

Certifications

Certified sterile at 10-6 SAL USP Class VI

TRUSTED_SUSTAINABILITY
Specifications

Specifications

33.8 oz.
1000 mL
For suspension cell culture, media preparation and storage
Autoclavable
Sterile
Baffled
Polypropylene
Polycarbonate
0.22μm PTFE pore
Yes
Class VI
Vented
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Shaker Flasks > Baffled bottom; Vented closure; Capacity: 1000mL; 6/Cs.

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.