missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Shaker Flasks
Description
Reduce the risk of cross-contamination.
- Nonpyrogenic and noncytotoxic
- Clear, durable polycarbonate with molded-in graduations
- Polypropylene closure with 0.22μm PTFE pore
- Individually packed for easy storage and handling
- Plain bottom for use on benchtop or baffled bottom for shaker table use
- Vented or non-vented screw closure NOT autoclavable
- Autoclavable flask
- Sterile
Certifications
Certified sterile at 10-6 SAL USP Class VI

Specifications
33.8 oz. | |
Clear | |
Polycarbonate | |
0.22μm PTFE pore | |
Yes | |
Class VI | |
Vented |
Polypropylene | |
1000 mL | |
For suspension cell culture, media preparation and storage | |
Autoclavable | |
Sterile | |
Plain |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Shaker Flasks > Plain bottom; Vented closure; Capacity: 1000mL; 6/Cs.
Spot an opportunity for improvement?Share a Content Correction