missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Tight-Ties™

Works with all types of plastic and rubber tubing

Brand:  Fisherbrand™ 90023-42

 View more versions of this product

Product Code. 11774336

  • 55.85 € / Pack of 400
In Stock
to see stock.
Explore more special offers
Add to basket

Description

Description

Works with all types of plastic and rubber tubing

  • Gas-sterilized
  • Self-locking
  • Chemical-corrosion-resistant
  • Rustproof
  • Non-conducting nylon
  • Unique tapered tips for fast inserting and tightening

Specifications

  • Usable within temperature range -40° to +185°F (-40° to +85°C)
  • Tensile strength: 12 to 50 lb. (5.4 to 22.7kg)
  • When fastened, the diameters adjust 2.60 to 101.60mm).(5/32 to 4 in.)

14-649122 Cable Tie 279.4mm (11 in.)

06-662-58 Cable Tie Assortment Pack Variety of lengths from 101.6 to 355.6mm (4 to 14 in.)

Specifications

Specifications

Cable Tie Assortment Kit
Nylon
4 to 14 in. lengths (101.6 to 355.6 mm)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Tight-Ties™ > Adjustable from 1/16 to 4 in.

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.