missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Digital Calipers

Ideal for measuring the outside diameter of stoppers, the inside diameter of tubing, and the depth of vials. Set jaws closed, or read differential measurements with the touch of a button.

Brand:  Fisherbrand™ 90010-89

 View more versions of this product

Product Code. 11783217

  • 213.00 € / Each
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Includes: Runs on supplied 1.5V Button Cell 357 battery for 10,000 hrs. (replace with Cat. No. 02-440-1C).

Description

Description

Measure the outside diameter of stoppers, the inside diameter of tubing, and the depth of vials. Read differential measurements with the touch of a button.

 

  • 0.33 in. high digital display
  • Durable hardened steel
  • Resolution: 0.0005 in. 
  • Accuracy: ±0.001 in. 

9 in. Model

  • Range: 0 to 6 in. 
  • Dimensions: 9 x 3 in. (22.9 x 7.6 cm)
  • Weight: 5 oz. (141.7g)
11 in. Model
  • Range: 0 to 8 in.
  • Dimensions: 11 x 3 in. (27.9 x 7.6 cm)
  • Weight: 6 oz. (170g)

 

Certifications

Supplied with serial-numbered certificate from an ISO 17025 calibration laboratory indicating traceability to NIST™ standards.

Specifications

Specifications

Caliper, Traceable Digital
Lab tools resolution: 0.01mm
Calibrated in inches
Stainless Steel
±0.001 in.
1.5V Button cell 357 battery, carrying case, Traceable™ certificate
0 to 150 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Traceable™ Digital Calipers > Readings: 0 to 150mm; Dimensions: 22.8 x 7.62cm; 0.14kg

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.