missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Three-Line Alarm Timer

Perfect unit to dedicate to a group of repetitive tests

Brand:  Fisherbrand™ 90009-62

66.58 EUR valid until 2025-04-30
Use promo code "24138" to get your promotional price.


Product Code. 11597453

  • 85.54 € / Each
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Includes: Individually serial-numbered Traceable Certificate, magnetic back, easel stand, and 1.5-year silver-oxide battery

Description

Description

The Fisher Scientific™ Traceable™ Three-Line Alarm Timer is a user-friendly timer that displays three different countdown/alarm times simultaneously. Three unique channels may be started individually or concurrently and programmed to count down from 99 hours, 59 minutes, 59 seconds to 1 second. When zero is reached, an alarm sounds, TIME's UP is displayed, and the timer begins counting up. It's the perfect unit to dedicate to a group of repetitive tests.

  • Memories return the display to the previously programmed time
  • May also be used as three stopwatches or in any combination of up/down timing
  • Display has a time-of-day clock
  • Quartz-crystal timing accuracy is 0.01%
  • Digits are 3/8 in. high
  • Chemical-resistant ABS plastic case size: 2 x 3.25 x 0.5 in.
  • Weight: 3 oz.

Certifications

To assure accuracy, an individually serial-numbered Traceable™ Certificate is provided from our ISO/IEC 17025 calibration lab accredited by A2LA. It includes traceability to standards provided by NIST

Specifications

Specifications

Handheld/Benchtop Timer
Audible/Visible
1 sec.
357 Button-Cell Silver Oxide Battery (Cat. No. 02-440-1C)
0.93 cm
85.04 g
to +assure accuracy, an individually serial-numbered Traceable™ Certificate is provided from our ISO/IEC 17025 calibration laboratory accredited by A2LA.  It includes traceability to +standards provided by the NIST (National Institute of Standard
99 hr. 59 min. 59 sec.
0.0001
LCD
0.37 in.
3 oz.
Individually serial-numbered Traceable Certificate, magnetic back, easel stand, and 1.5-year silver-oxide battery
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Traceable™ Three-Line Alarm Timer > Display: triple-line LCD, each 0.375 in.H

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.