missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Scotsman™ Flake Ice Machines
Flake ice offers the best solution for maintaining refrigerated perishables where long-lasting freshness and natural appearance need to be guaranteed. Scotsman™ Flake Ice Machines offer the widest range of production capacities available.
Brand: Scotsman™ AF80+AF80-INSTALL
This item is not returnable.
View return policy
Description
- Flake ice is the most natural shape
- Ice is extruded at a temperature just below zero degrees
- Suitable for a variety of applications such as fisheries, laboratories, and the food processing industry
- Self-contained
- Manufactured from grade 304 stainless steel
- Electronic controls
Specifications
Bin capacity of 25kg | |
Self-contained Flaked Ice Maker | |
Grade 304 stainless steel | |
Consumption/24hrs (A): 64L Consumption/24hrs (W): 384L |
|
Max. production/24hrs of 73kg | |
51kg |
626mm | |
Fisheries, laboratories, food and industrial processing and more | |
789mm (890mm with legs) | |
535mm | |
230/50/1V, 330W, 2.2 run amps, 11 start amps |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Scotsman™ Flake Ice Machines > Bin capacity: 25kg
Spot an opportunity for improvement?Share a Content Correction