Learn More
Labconco™ FlaskScrubber™ Glassware Washers
Versatile and efficient glassware washers designed for efficient and consistent washing of narrow-neck glassware and general labware.
Brand: Labconco™ 412101010
14829.86 EUR valid until 2024-12-15
Use promo code "21658" to get your promotional price.
Description
Labconco FlaskScrubber™ Glassware Washers are designed for efficient and consistent washing of narrow-neck glassware and general purpose labware. The CleanWorks OS software is accessible through a full-color touch screen interface and provides intuitive and clear monitoring of wash loads – ensuring repeatable, effective and traceable cleaning.
FlaskScrubber models reach a maximum of 93° C wash temperature and quickly dry glassware with standard forced air spindle injection drying with SpeedVent heat-management technology. FlaskScrubber models include a 36-place lower spindle rack, and may be outfitted with a wide variety inserts and additional racks to accommodate all types of labware.
- Touch screen display with intuitive CleanWorks OS software
- Flexible design allows for use of Spindle Injection and Standard racks
- Max wash temperature 93° C removes tough contaminants
- Advanced wash pump maximizes water circulation up to 112 gal/min (424 liters/min)
- Standard forced air spindle drying with SpeedVent technology
- Durable Type 304 stainless steel chamber and racks
- 36-place Spindle Injection Rack included
Specifications
FlaskScrubber Glassware Washer | |
Stainless Steel (304) | |
Hot water inlet 1.25 GPM (4.7 LPM), Cold water inlet of 3.5 GPM (13.2 LPM) | |
N/A, can be supplied from pressurized and non-pressurized sources | |
190.6 L chamber volume | |
As low as 12.9 L | |
UL61010, CAN/CSA C22.2, CE | |
Lower spindle rack | |
120°F | |
71°C | |
49°C | |
70.6 cm | |
32.2 to 36.2 in. | |
24.3 in. | |
234 lb. | |
11 A | |
208/230 V |
Full-color Touch Screen | |
Laboratory Glassware Washer | |
120 psi (inlet) | |
6.73 ft.3 chamber volume | |
9 programs with 1 to 9 total cycles | |
Freestanding Washer with Window | |
Ideal for College and University, Government, Pharmaceutical and Industrial Labs or Any Facility Utilizing Reusable Glassware | |
120°F | |
160°F | |
49°C | |
27.8 in. | |
27.8 x 24.3 x 32.2 to 36.2 in. | |
81.8 to 91.9 cm | |
61.7 cm | |
106.1 kg | |
230 V, 50/60 Hz, 11 A, 1 P | |
50/60 Hz |