Learn More
Manutan Flat belt sling, green, Duplex, 2000kg capacity, three meter length
Brand: Manutan A340197

Description
Safety factor 7:1.
- Vertical lift SWL : 2000kg
- Effective working length: 2m
- Sling colour: green
- Width: 50mm
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.