missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Flatpack Freezer Boxes
Outlasts carboard alternatives and reduces the chance of mould growth. Fisherbrand™ Flatpack Freezer Boxes can freeze and thaw multiple times without a problem.
Brand: Fisherbrand™ HS120377
This item is not returnable.
View return policy
Description
- Cryoboxes are supplied flat-pack eliminating the hassle of stacking and reduces the amount of space needed for storage
- Boxes fit in standard freezer racks
- Easy to assemble
- Constructed from corrugated polypropylene
- More durable than cardboard boxes
- Not susceptible to moisture
- Significantly reduces the chance of mould
- Dividers included with the boxes
- Store down to temperatures of -80°C
Specifications
Lid | |
Polypropylene | |
Freezer Box | |
Lid and Dividers | |
9 x 9 | |
133 mm | |
51 mm | |
1.03 kg |
Red | |
Square | |
81 (1.5 to 2 mL Tubes) | |
10 Pack | |
133 x 133 x 51 mm | |
133 mm | |
12 mm |