missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Flatpack Freezer Boxes
Outlasts carboard alternatives and reduces the chance of mould growth. Fisherbrand™ Flatpack Freezer Boxes can freeze and thaw multiple times without a problem.
49.68 € - 150.00 €
Specifications
Closure Type | Lid |
---|---|
Material | Polypropylene |
Type | Freezer Box |
Includes | Lid and Dividers |
Quantity | 10 Pack |
Product Code | Brand | Color | Holds | Tube Array | Dimensions (L x W x H) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Holds | Tube Array | Dimensions (L x W x H) | Price | Quantity & Availability | |||||
15396528
|
Fisherbrand™
HS120376 |
Blue | 81 (1.5 to 2 mL Tubes) | 9 x 9 | 133 x 133 x 51 mm |
78.90 €
Pack of 10 |
In Stock
Log in to see stock. ![]() |
|||||
15306538
|
Fisherbrand™
HS120377 |
Red | 81 (1.5 to 2 mL Tubes) | 9 x 9 | 133 x 133 x 51 mm | N/A | ||||||
15316538
|
Fisherbrand™
HS120378 |
Purple | 81 (1.5 to 2 mL Tubes) | 9 x 9 | 133 x 133 x 51 mm | N/A | ||||||
15316528
|
Fisherbrand™
HS120379 |
Natural | 144 (0.2 mL Tubes) | 12 x 12 | 133 x 130 x 30 mm |
87.90 €
Pack of 10 |
Estimated Shipment: 30-04-2025
Log in to see stock. |
|||||
15326528
|
Fisherbrand™
HS120380 |
Blue | 144 (0.2 mL Tubes) | 12 x 12 | 133 x 130 x 30 mm | N/A | ||||||
15336528
|
Fisherbrand™
HS120381 |
Red | 144 (0.2 mL Tubes) | 12 x 12 | 133 x 130 x 30 mm | N/A | ||||||
15346528
|
Fisherbrand™
HS120382 |
Purple | 144 (0.2 mL Tubes) | 12 x 12 | 133 x 130 x 30 mm | N/A | ||||||
15356528
|
Fisherbrand™
HS120383 |
Natural | 81 (0.5 mL Tubes) | 9 x 9 | 133 x 130 x 42 mm |
78.40 €
Pack of 10 |
Estimated Shipment: 30-04-2025
Log in to see stock. |
|||||
15366528
|
Fisherbrand™
HS120384 |
Blue | 81 (0.5 mL Tubes) | 9 x 9 | 133 x 130 x 42 mm | N/A | ||||||
15376528
|
Fisherbrand™
HS120385 |
Red | 81 (0.5 mL Tubes) | 9 x 9 | 133 x 130 x 42 mm | N/A | ||||||
15386528
|
Fisherbrand™
HS120386 |
Purple | 81 (0.5 mL Tubes) | 9 x 9 | 133 x 130 x 42 mm | N/A | ||||||
15326538
|
Fisherbrand™
HS120387 |
Natural | 25 (5 mL Tubes) | 5 x 5 | 133 x 133 x 75 mm |
87.25 €
Pack of 10 |
Estimated Shipment: 07-05-2025
Log in to see stock. |
|||||
15336538
|
Fisherbrand™
HS120388 |
Blue | 25 (5 mL Tubes) | 5 x 5 | 133 x 133 x 75 mm |
78.40 €
Pack of 10 |
Estimated Shipment: 30-04-2025
Log in to see stock. |
|||||
15346538
|
Fisherbrand™
HS120389 |
Red | 25 (5 mL Tubes) | 5 x 5 | 133 x 133 x 75 mm | N/A | ||||||
15356538
|
Fisherbrand™
HS120390 |
Purple | 25 (5 mL Tubes) | 5 x 5 | 133 x 133 x 75 mm | N/A | ||||||
15366538
|
Fisherbrand™
HS120391 |
Natural | 36 (15 mL Tubes) | 6 x 6 | 145 x 147 x 120 mm |
144.86 €
Pack of 10 |
In Stock
Log in to see stock. |
|||||
15376538
|
Fisherbrand™
HS120392 |
Blue | 36 (15 mL Tubes) | 6 x 6 | 145 x 147 x 120 mm |
135.00 €
Pack of 10 |
In Stock
Log in to see stock. ![]() |
|||||
15386538
|
Fisherbrand™
HS120393 |
Red | 36 (15 mL Tubes) | 6 x 6 | 145 x 147 x 120 mm | N/A | ||||||
15396538
|
Fisherbrand™
HS120394 |
Purple | 36 (15 mL Tubes) | 6 x 6 | 145 x 147 x 120 mm | N/A | ||||||
15306548
|
Fisherbrand™
HS120366 |
Natural | 16 (50 mL Tubes) | 4 x 4 | 145 x 147 x 120 mm |
150.00 €
Pack of 10 |
In Stock
Log in to see stock. ![]() |
|||||
15326548
|
Fisherbrand™
HS120368 |
Red | 16 (50 mL Tubes) | 4 x 4 | 145 x 147 x 120 mm | N/A | ||||||
15316548
|
Fisherbrand™
HS120367 |
Blue | 16 (50 mL Tubes) | 4 x 4 | 145 x 147 x 120 mm |
143.00 €
Pack of 10 |
In Stock
Log in to see stock. ![]() |
|||||
15336548
|
Fisherbrand™
HS120369 |
Purple | 16 (50 mL Tubes) | 4 x 4 | 145 x 147 x 120 mm | N/A | ||||||
Description
- Cryoboxes are supplied flat-pack eliminating the hassle of stacking and reduces the amount of space needed for storage
- Boxes fit in standard freezer racks
- Easy to assemble
- Constructed from corrugated polypropylene
- More durable than cardboard boxes
- Not susceptible to moisture
- Significantly reduces the chance of mould
- Dividers included with the boxes
- Store down to temperatures of -80°C
Specifications
Lid | |
Freezer Box | |
10 Pack |
Polypropylene | |
Lid and Dividers |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Flatpack Freezer Boxes