missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Flatpack Freezer Boxes
Outlasts carboard alternatives and reduces the chance of mould growth. Fisherbrand™ Flatpack Freezer Boxes can freeze and thaw multiple times without a problem.
Brand: Fisherbrand™ HS120383
62.80 EUR valid until 2025-04-30
Use promo code "24119" to get your promotional price.
Description
- Cryoboxes are supplied flat-pack eliminating the hassle of stacking and reduces the amount of space needed for storage
- Boxes fit in standard freezer racks
- Easy to assemble
- Constructed from corrugated polypropylene
- More durable than cardboard boxes
- Not susceptible to moisture
- Significantly reduces the chance of mould
- Dividers included with the boxes
- Store down to temperatures of -80°C
Specifications
Lid | |
Polypropylene | |
Freezer Box | |
Lid and Dividers | |
9 x 9 | |
133 mm | |
42 mm | |
0.77 kg |
Natural | |
Rectangular | |
81 (0.5 mL Tubes) | |
10 Pack | |
133 x 130 x 42 mm | |
130 mm | |
12 mm |
Fisherbrand Focus on glassware and plasticware
File size: 66.4 MB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Flatpack Freezer Boxes >
Spot an opportunity for improvement?Share a Content Correction