missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ FLEX-COLUMNS™ Economy Chromatography Columns

FLEX-COLUMNS™ are economical and easy-to-use. Short columns are typically used for ion exchange chromatography, sample desalting and semi-disposable applications. Long columns are ideally suited for gel filtration and adsorption chromatography.

Brand:  DWK Life Sciences 420401-2530

 View more versions of this product

Product Code. 12903361

  • 151.00 € / Each
Estimated Shipment: 07-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Constructed of translucent polypropylene reservoirs and column outlets permanently connected to a borosilicate glass barrel, with removable polypropylene caps
  • 20 μm porosity High Density Polyethylene (HDPE) bed supports are fixed in the column outlets
  • Tubing connections on the columns are male Luer locks
  • A wide variety of adapters, valves, and fittings are available as accessories for use as simple and versatile tubing connections
  • Available in 30 different sizes with standard inside diameters of 0.7, 1.0, 1.5 and 2.5 cm and lengths ranging from 4 to 170 cm
  • Maximum pressure is 1.0 bar (14.7 psi, 1.0 atm, 0.1 MPa)
  • Temperature range is 0 to 50 °C
  • Sterilize with 2N NaOH or 100% ethanol
  • autoclaving is not recommended
  • Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
  • Note: End fittings and bed supports are NOT replaceable on FLEX-COLUMNS
TRUSTED_SUSTAINABILITY
Specifications

Specifications

1
Chromatography Column
147 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions